
Specification Description
Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Body Features.Length (M [ft]): 3.00 [9.842]
Industry Standards.Lead Free Solder Processes: Not relevant for leade process
Product Type Features.Cable Assembly Type: SC Duplex to SC Duplex
Product Type Features.Product Type: Cable Assembly
Termination Features.Fiber Type (Micron): OM1 62.5/125
Termination Features.Mode: Multimode
Body Features.Ferrulal: Ceramic
Product Type Features.Cable Type: Twin Zip
Contact Features.Boot Body Style - Right: Long
Contact Features.Fiber Channel: No
Configuration Features.Cable Buffering: Tight Buffered
Body Features.Cable Color: Orange
Body Featu of Fibers: 2
Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
Contact Features.Boot Color - Left: Beige
Product Type Features.Fiber Optic Cable Connector Type: SC
Contact Features.Boot Color - Right: Beigtact Features.Boot Body Style - Left: Long
Body Features.Cable Diameter (mm [in]): 3.00 [.118]
Specifications:
Connector Type | SC - SC |
---|---|
Fiber Type | OM1 |
Length | 3 M | 9.84 FT. |
Number of Fibers | 2 FIBER |
Type | PATCH CORDS |
UNSPSC Code | 26121650 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.