KLEIN | 5541610-14
Tradesman Pro 10-Inch Tote

MFR PART #  5541610-14
PART #  813155
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

There are plenty of pockets to organize tools in Klein Tools Tradesman Pro Organizer 10-Inch Tote. It has 40 pockets, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.

Features

  • Large zipper pocket to secure small parts and tools
  • 40 pockets for maximum tool storage
  • Fully molded bottom for stability and protects from the elements
  • Orange interior to find tools faster
  • 1680d ballistic weave for durability
  • Shoulder strap with ex padding and handles for easy carrying

Specification Description

Application: Work on Stacked Circuit Boards or Other Long Bolt Applications
Nut Driver Sizes: 3/8"
Magnetic: No
Shaft Length: 6" (15.2 cm)
Material: Steel
Insulated: No
Handle Material: Plastic Grip
Handle Color: Blue
Overall Length: 9.625" (244.Weight: 0.15 lb (0.07 kg)

Specifications:

UNSPSC Code 24111507

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.