KLEIN | 55431
Tradesman Pro Lighted Tool Bag

MFR PART #  55431
PART #  813732
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Illuminate inside your bag or your workspace with the Klein Tools Tradesman Pro Organizer Lighted Tool Bag. It features a removable LED light that can be positioned to shine inside or away from the bag. The light also has a hook and magnet for hands-free use.

Features

  • Twist on/twist off removable LED light can be positioned to illuminate inside the bag or the workspace
  • 31 pockets for maximum tool storage
  • Fully molded bottom protects from the elements
  • Orange interior for easy tool visibility
  • 1680d ballistic weave f durability
  • Shoulder strap with extra padding and handles for easy carrying
  • Light features swivel hook and magnet for hands free use

Specification Description

Special Features: Converts from Adjustable Wrench to Pipe Wrench by Reversing the Removable Jaw
Jaw Capacity: 1-1/2" (38 mm)
Overall Length: 10.25" (260.4 mm)
Overall Height: 2.688" (68.3 mm)
Overall Width: 2.688" (68.3 mm)
Material: Steel
Handle C: Blue
Handle Finish: Plastic Dipped
Standard: ASME 107.00-2010 Standards for Adjustable Wrenches
Weight: 1.0 lb (0.5 kg)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.