KLEIN | 55439BPTB
Tradesman Pro Tech Backpack 2.0

MFR PART #  55439BPTB
PART #  813882
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

This backpack features a separate compartment to fit a laptop up to 3-Inch thick including Toughbook laptops. A hard, molded front pocket protects safety glasses. The 1680d ballistic weave and tough, durable molded bottom protects from the elements.

Features

  • Fits laptops up to 3-Inch thick
  • Separate compartment keeps laptop protected from tools
  • Hard, molded front pocket protects safety glasses
  • Tough, durable molded bottom protects from the elements
  • Orange interior for easy tool visibility
  • Organizer pockeor pens, phone, cables and more
  • Water resistant 1680d ballistic weave for durability

Specification Description

Type: Extra Slim Adjustable Wrench
Application: Tight Wrench-Over-Wrench Applications
Special Features: 40% Slimmer Jaws
Jaw Capacity: 1/2" (12.7 mm)
Overall Length: 4.563" (115.9 mm)
Overall Height: 0.25" (6.4 mm)
Overall Width: 1.234" (31.3 mm)
e Color: Blue
Handle Finish: Plastic Dipped
Handle Length: 3" (76.2 mm)
Weight: 2.4 oz (0.07 kg)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.