KLEIN | 55452RTB
Tradesman Pro Rolling Tool Bag

MFR PART #  55452RTB
PART #  701699
Minimum 1 Each
Call for Availability

Features

  • Rugged 6-Inch wheels easily handle rough terrain
  • 24 pockets for maximum tool storage
  • Orange interior for easy tool visibility
  • Molded kick plate to protect from the elements
  • Wide open interior easily accommodates large tools
  • Reinforced metal frame st open for easy loading/unloading
  • Load tested up to 200-pound (90.7 kg)
  • Heavy-duty telescoping handle
  • Water resistant 600D ballistic weave for durability

Specification Description

Overall Length: 8.25" (209.6 mm)
Material: Metal
Color: Black/Yellow
Included: One Dura-Blade 110/66 Cut Combination Punchdown Blade (VDV427-104)
Weight: 0.74 lb (0.33 kg)

Specifications:

UNSPSC Code 24111507

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.