KLEIN | 55456BPL
Tradesman Pro Tech Backpack

MFR PART #  55456BPL
PART #  551827
Minimum 1 Each
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Carry both your laptop and tools in the same bag with Klein Tools’ Tradesman Pro Organizer Tech Backpack. It has a separate compartment that keeps a laptop protected from other tools, plus 25 more pockets to designed to store adapters, cables, phones, and tools. It’s great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.

Applications

Storage for Tools. Base provides protection from the elements

Features

  • Separate compartment keeps laptop protected from other tools
  • Storage for adapters and cables
  • Organizer pocket for pens, phone, cables, and more
  • Hard, molded front pocket protects safety glasses
  • 25 pockets for tons of tool storage
  • Orange interior to d tools faster
  • Tough, durable molded bottom protects from the elements
  • Shoulder straps and handle for easy carrying
  • Made from water resistant 1680d Ballistic Weave

Specification Description

Bends: AWG Gauges Nos. 10, 12, 14
Tip Type: Cabinet
Magnetic: No
Tip Size: 1/4" (6.4 mm)
Shank Type: Round
Shank Length: 6" (15.2 cm)
Material: Steel
Insulated: No
Overall Length: 10.344" (262.7 mm)
Weight: 0.30 lb (0.14 kg)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.