KLEIN | 55560
Camo Zipper Bags, 2-pack

MFR PART #  55560
PART #  813747
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

REALTREE XTRA camouflage patterned bags work for you in the woods and now on the jobsite.The bags provide handy storage for pliers, wrenches, screwdrivers, and other tools and parts. Custom black aluminum Klein carabiner included (not for human support). Bright orange interior for easy visibility of bag contents.

Features

  • Storage for tools and parts
  • Carabiner included
  • Orange interior to see inside
  • Sizes: 12.5-Inch x 7-Inch and 10-Inch x 5.5-Inch
  • REALTREE XTRA camouflage pattern
  • REALTREE and REALTREE XTRA are registered trademarks of Jordan Outdoor Enterprises, Ltd

Specification Description

Type: Extra Slim Adjustable Wrench
Application: Tight Wrench-Over-Wrench Applications
Special Features: 40% Slimmer Jaws
Jaw Capacity: 1-1/2" (38.1 mm)
Overall Length: 8.375" (212.7 mm)
Overall Height: 0.406" (10.3 mm)
Overall Width: 2.75" (69.9 mmndle Color: Blue
Handle Finish: Plastic Dipped
Handle Length: 5.313" (135 mm)
Weight: 0.67 lb (0.30 kg)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.