KLEIN | 56005
1/4-Inch Wide Steel Fish Tape 25-Foot

MFR PART #  56005
PART #  435463
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools 25-foot (7.5 m) steel fish tape is great for short wire runs under carpeting, through insulation or over suspended ceilings. The tape features a flat, plastic slotted tip that resists snagging and easily accepts wire. It also features Klein’s exclusive descending laser-etched markings. Marked at 1-foot (0.3 m) increments, this fish tape helps measure the depth of conduit runs an d lets you determine the amount of tape left to pay out.

Features

  • Tempered, high quality steel tape keeps its stability as it glides between surfaces for effective pushing and pulling of wire under carpets, through insulated walls and over suspended ceilings
  • 25-foot (7.62 m) length is perfect for short wire runs asso ciated with light commercial, residential and voice-data-video-audio installations
  • No-snag plastic tip
  • High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls
  • Descending laser etched markings in 1-foot (0. m) increments allow you to more accurately measure the length of conduit runs and determine the amount of tape left to pay out
  • Polypropylene case and handle offer the maximum in impact resistance
  • Raised fingergrips transfer 100-percent of the winding power from your hand and fingers
  • Full grip style handle gives you a firm, steady grip as you pull tape from the case
  • Patents: D574,277; 8,212,178; 8,168,921; 8,164,025. Other patents pending
  • Great for running under carpeting or through insulation wher penetrating strength is needed

Specification Description

Application: Pole and Tree Climbing
Material: Steel
Color: Black
Adjustable Length: 17" (432 mm) to 21" (533 mm)
Weight: 4.3 lb (1.9 kg)

Specifications:

Type CABLE PULLERS
UNSPSC Code 27113100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.