GARRETTCOM | 5846HRT-H
Dymec Serial Link - SubStation Hardened EIA 422/485 Serial Copper to Fiber Link/Repeater, RS-422/485 Multimode, 90-250V DC/90-250V AC

MFR PART #  5846HRT-H
PART #  534943
Minimum 1 Each
Call for Availability

Description

Dymec model 5845 and 5846 Serial Fiber Links are link/repeaters for EIA 422 and 485 data connections. The 5845/5846 Links provide reliable serial data connectivity over fiber optic facilities in harsh environments where immunity and signal isolation are critical. Optical connectivity provides flexibility, extended distance, operational safety, reduced equipment outages due to electrical surges, and improved signal quality and network performance.
5845/5846 Links support signal rates from DC to 2 Mbps and operate either full- or half-duplex over single- or multimode fiber. Links are easily fieldconfigurable for point-to-point, master/slave, loop, bus or star topologies. The 5845/5846 also interoperate with 5843/5844 RS232 Links, the Dymec Network Integration System and Optical Star products to costeffectively create highly scaleable data networks with minimum electrical signal exposure.
Dymec Links are substation-hardened to IEEE 1613 specifications. They operate in an extended temperature range and optionally take DC power directly from station battery. Flexible mounting options, diagnostic LEDs and integrated optical and electrical signal test features make turning up Link networks simple.

Features

  • Signal protection and electrical isolation for data connections and devices
  • Certified to IEEE 1613 and Class 1 Div 2
  • Operates at -40C to 85C
  • Extended distances of 5km over Multimode fiber and 30km over Single-mode fiber
  • Diagnostic LEDs for easier debug of installation
  • Built-in mounting brackets and optional mounting shelf
  • Packaged in rugged, industrialquality Galva Neal and powder coated shells
  • Conformal coated PC Boards
  • Powered from Station Battery Bus
  • Compatible with all earlier 5845/5846 versions of Dymec Link/Repeaters

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.