PRYSMIAN CABLES & SYSTEMS | 5DG8 002
Flexible fiber optic cable for reels and festoons with reinforced neoprene outer jacket, multimode 62,5/125um, 6 glass fibers

MFR PART #  5DG8 002
PART #  4OP-6OF-R
Minimum 250 Feet
Call for Availability

Applications

Flexible fiber optic cable for signal and data transmission on cranes and material handling equipment; suitable for cable handling systems such as reels, festoon systems, cable tenders, etc. at high data rates, large bandwidth and absolute immunity to electromagnetic interference.

Features

  • Glass fibers best performance and quality in data transmission
  • Special fiber coating max. robustness of the fragile fiber elements
  • Buffer tubes hosting the fibers and provides max. protection against side forces
  • Fiber arrangement max. three fibers inside the buffer tubes ensures a minimum of attenuation
  • Core arrangement six buffer tubes arround central messenger provides a compact arrangement and max. of stability and flexibility
  • Torsion braid provide high torsion resistance
  • Heavy duty neoprene jacket superior low temperature sub zero performance, high resistance to oil, flame, etc.

Specifications:

All-Dielectric NO
Armored NO
Cable Type LOOSE TUBE
Fiber Count 6
Fiber Type OM1 62.5 MICRON MULTIMODE
Rodent Protected NO
Self-Support NO
UNSPSC Code 26121637

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.