INTERLOGIX | 60-362N-10-319.5-PK
Crystal Standard Door/Window Sensor, White, 25-pack

MFR PART #  60-362N-10-319.5-PK
PART #  427078
Minimum 1 PACK
In Stock

Description

With a 10+ year maximum life battery and advanced circuit design, the wireless door/window sensor provides effective security that’s easy to set up. Two-axis sensing and wireless technology make installation simple, even in tight spaces. The door/window sensor also features an optimized internal antenna design to increase range performance. Designed to monitor doors, windows, cabinets or virtually anything that opens, these sensors are compatible with new and existing security systems.

Must be a reseller to purchase this product

Features

  • 10+ year maximum life battery for fewer changes and callbacks
  • Two-axis sensing allows easy mounting in tight spaces
  • Optimized internal antenna design increases range performance
  • Advanced circuit design minimizes discreet components for reliability and efficiency
  • Wireless technology installs easily and cost effectively
  • Compatible with 319.5 MHz control panels and receivers

Specifications:

Color WHITE
Product Type WIRELESS COMPONENT
Current (Amps) LESS THAN 0.5A
Sales Category ELECTRIC DOOR CONTACTS
Duty CONTINUOUS
Mounting SURFACE
Height - Inches 0.44"
Normal State NORMALLY OPEN OR NORMALLY CLOSED
Sensor Type CONTACT MAGNET SENSOR
Switch Type SINGLE-POLE, DOUBLE THROW
Thickness/Depth - Inches 0.5"
Width - Inches 1.5"
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.