BELDEN | 6000UE 8771000
Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 2 12 AWG FLRST FLRST Natural

MFR PART #  6000UE 8771000
PART #  B6000UE-1000
Available in 1000 FEET increments
Minimum 1000 FEET
In Stock

Description

12 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket with ripcord, sequential footage marking every two feet.

Specifications:

Conductor Count 2 CONDUCTORS
Conductor Material BARE COPPER
Conductor Size 12 AWG (AMERICAN WIRE GAUGE)
Fire Rating PLENUM
Conductor Type STRANDED CONDUCTOR
Jacket Material LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Screen/Shield NO
Insulation Material FRPVC-FLAME RETARDANT PVC
NEC Rating UL LISTED ART 725 CL2 PLENUM

Spec Sheet

Spec Sheet