
Description
LFLEX190 multi-conductor cable has the highest oil, coolant and solventresistant PVC jacket for control and power applications in an industrial environment. LFLEX190 is designed for use in all electrical equipmentin dry, damp and wet conditions.
Features
- Extremely oil resistant (Oil Res I & II)
- Meets NFPA79 2007 machinery wiring standard
- Excellent industrial power and control cable
- Very flexible and number coded for easy routing and terminating
- Round jacket for optimal seal with a SKINTOP Strain Reli
- For Machinery: CNC machining centers, Grinding machines, Bottling equipment, Conveyors, Processing equipment, Assembly lines and Controlpanels
Specification Description
Conductor Type: Bare Copper
Insulation: PVC
Jacket: Gray PVC
Shield type: Unshielded
Temperature range: -40C to +90C
Nominal voltage: 600 Volt
Approvals: UL, CSA, CE, RoHS, NFPA
RoHS: Y
Specifications:
Conductor Count | 4 CONDUCTOR |
---|---|
Conductor Material | BARE COPPER |
Conductor Size | 10 AWG |
Conductor Type | FINELY STRANDED |
Earth/Ground Wires | NO |
Insulation Material | PVC-POLYVINYL CHLORIDE |
Jacket Material | PVC-POLYVINYL CHLORIDE |
Product Type | FLEX CONT |
RoHS Compliant | YES |
Screen/Shield | UNSHIELDED |
Standards | UL/CSA/CE |
Voltage Range | 600V |
UNSPSC Code | 26121603 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.