KLEIN | 602-4DD
1/4-Inch Keystone Demolition Driver, 4-Inch Shank

MFR PART #  602-4DD
PART #  496716
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein’s "Made in the USA" Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.

Features

  • Engineered, manufactured and tested for prying and chiseling
  • Plated metal strike cap to protect handle from hammer blows
  • Heat treated metal shaft runs complete length of handle to strike cap to transfer metal strike force
  • Made in the USA

Specification Description

Special Features: Ratcheting Mechanism
Nut Driver Sizes: 1/4", 5/16"
Phillips Bits: #2
Slotted Bits: 3/16" (4.8 mm)
Square Bits: #1, #2
Shank Length: 1.297" (32.9 mm)
Material: Steel
Handle Color: Yellow/Black
Overall Length: 3.5" (88.9 mm)
Weig0 lb (0.05 kg)

Specifications:

Length 9.000
Material METAL
Product Type SCREWDRIVER - SLOTTED
Width / Diameter 1/8
UNSPSC Code 27111701

Spec Sheet

Spec Sheet

Data Sheets

CATALOG PAGE
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.