SCHLAGE (ALLEGION BRAND) | 625RD 630
Red button

MFR PART #  625RD 630
PART #  258692
Minimum 1 Each
Call for Availability

Description

600 Series Heavy-Duty Pushbuttons are available in momentary SPDT or DPDT contact configurations. Push buttons have both normally open and normally closed contacts to provide control of a wide variety of electric circuits. Available in narrow style for frame mounting and standard size for single-gang box mounting. Several size buttons are available to accommodate various applications.

Must be a reseller to purchase this product

Features

  • Heavy-duty 2 3/4 in. push button - 3 diameters available
  • Single-gang and narrow stiles

Specifications:

Button Color RED
Button Size 2-3/4" DIAMETER
Circuit State NORMALLY CLOSED
Faceplate Size APPROX. 2-3/4" X 4-1/2"
Finish US26 BRIGHT CHROME
Mounting FLUSH MOUNT
Product Type PUSHBUTTON
Sales Category ELECTRIC PUSHBUTTON SWITCH
Switch State MOMENTARY
Switch Type SINGLE-POLE, DOUBLE-THROW
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.