KLEIN | 63020
Multi-Cable Cutter Klein-Kurve

MFR PART #  63020
PART #  496784
Minimum 1 Each
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.

Features

  • Hardened steel precision-ground cutting blades for long life
  • Copper curved cutter cleanly cuts round copper cable without compression or frayed ends
  • Anvil cutter for solid and stranded copper wire up to 12 AWG and stainless steel up to .032-Inch (0.8 mm) diameter
  • Mild steel cutter for conductors up to .080-Inch (2 mm) diameter
  • Curved cutter for solid and stranded copper wire up to 8 AWG, multi-conductor cable up to 1/2-Inch (13 mm) diameter and coaxial cable RG-6 Quad, RG-59, and RG-62
  • New lock desgn prevents accidental locking or loosening over time
  • Double-dipped grips for comfort
  • Coil spring provides fast self-opening action
  • Holes for looping and bending wire
  • Not for CCS coax cable

Specification Description

Hex Size: 1/16"
Short Arm Length: 0.625" (15.9 mm)
Long Arm Length: 3.063" (77.8 mm)
Weight: 0.03 oz (0.9 g)

Specifications:

Type COPPER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.