KLEIN | 631
Nut Driver Set 3-Inch Shafts, Cushion Grip, 7-Piece

MFR PART #  631
PART #  008586
Available in 1 Set increments
Minimum 1 Set
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3-Inch (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage.

Features

  • General-purpose selection of the most frequently used nut drivers
  • Full hollow shafts facilitate work on long bolt applications
  • Cushion Grip handles allow for greater torque and comfort
  • Tip-Ident quickly identifies nut driver hex orientation and size b color coding the handle ends so you can easily engage the nut driver with the fastener
  • Internal flanges provide solid, twist-resistant shaft anchor

Specification Description

Sub Brand: Journeyman
Size: Medium
Machine Washable: Yes
Weight: 2.1 oz (59 g)

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type NUT - DRIVER
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27111702

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.