KLEIN | 633
Nut Driver Set 3-Inch Shafts, Cushion Grip, 4-Piece

MFR PART #  633
PART #  496792
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein Tools 4-Piece Cushion-Grip Nut Driver Set contains the type of nut drivers professionals carry most often. Each nut driver features a full hollow shaft which is great for work on stacked circuit boards or other long bolt applications. They also feature Klein’s patented Cushion-Grip handle which provides greater torque and comfort.

Features

  • Full hollow shafts make it possible to work on stacked circuit boards or other long bolt applications
  • Set contains 630-1/4, 630-5/16, 630-3/8 and 630-9/16 nut drivers
  • Tip-Ident quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener
  • Shafts are chrome-plated for smooth feel and corrosion resistance
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Cushion-Grip handles for superior torque and comfort

Specification Description

Special Features: Straight Double Bar D Rings, Rolled-Edge Leather, Suspender Rings
Waist Size: 48" (121.9 cm) to 40" (101.6 cm)
Material: Leather, Nylon, Klein-Kord
Color: Brown
Closure Type: Single Square Frame and Prong
Number of Anchor Points: 2andard: OSHA, ASTM, and CSA
Overall Width: 4.75-Inch (121 mm)

Specifications:

Product Type NUT - DRIVER
Material STEEL - CHROME PLATED
UNSPSC Code 27111702

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.