KLEIN | 63753
Replacement Ratchet Pawl Set for Pre-2017 Cat. No. 63750

MFR PART #  63753
PART #  813740
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Features

  • Replacement Ratchet Pawl Set
  • For use with Klein’s 63750 Ratcheting Cable Cutter (pre-2017 Edition)
  • Includes grooved fastener for stopper pawl, small ratchet pawl, large ratchet pawl, pivot cylinder for main ratchet pawl

Specification Description

Sub Brand: Tradesman Pro
Type: Phone Holder with Belt Clip
Application: Phone Storage
Size: X-Large
Fits iPhone or Equivalent Size: 6 Plus, 7 Plus
Fits Samsung or Equivalent Size: Galaxy Note Edge, Note 7
Material: 1680d Ballistic Weave
Belt Conne: Metal Clip
Belt Width: Up to 2" Wide
Overall Length: 1.5" (38.1 mm)
Overall Width: 3.75" (95.3 mm)
Overall Height: 6.75" (171.5 mm)
Color: Black
Closure Type: Magnetic Flap
For Use With: iPhone 6 Plus, 7 Plus, Samsung Galaxy Note Edge, Note 7, amilar sizes
Weight: 0.30 lb (0.14 kg)

Specifications:

UNSPSC Code 27000000

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.