KLEIN | 63754
Replacement Moving Handle Set for Pre-2017 No. 63750

MFR PART #  63754
PART #  871451
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Features

  • Replacement Moving Handle Set
  • For use with Klein’s 63750 Ratcheting Cable Cutter (pre-2017 Edition)
  • Includes moveable top handle assembly, pivot cylinder for main ratchet pawl, moveable handle pivot pin, snap ring

Specification Description

Battery Weight: 367.4 g
Lithium Battery Package: Two Batteries in a Brown Box
Number of Batteries: 2
Type: Battery Operated
Application: Cable Crimping
Special Features: Powered by DeWALT 20V Lithium-ion Batteries (2 Ah)
Maximum Cable Capacity (Cop: 600 MCM
Maximum Cable Capacity (Aluminum): 350 MCM
Maximum Cable Capacity (ACSR): 477 MCM
Overall Length: 26" (660.4 mm)
Overall Height: 12" (304.8 mm)
Overall Width: 6" (152. 4 mm)
Material: ABS, PA6, GF, TPE
Batteries: Lithium-ion
Battery Lifh
Voltage: 20V
Included: D3 Groove Head, (2) 2Ah Batteries, Charger and Bag
Weight: 15.4 lb (7.0 kg)

Specifications:

UNSPSC Code 27000000

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.