TE-ENERGY | 641300-1
Contact, Wire-To-Board, Wire-To-Wire, 250 VAC, Operating Voltage: 250 VDC, Contact Current Rating (Max.): 9 A, Socket
Specification Description
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Bag
Electrical Characteristics.Hot Pluggable: No
EnvironmentaOperating Temperature (C [F]): -55 +105 [-67 +221]
Body Features.Length (X-Axis) (mm [in]): 16.76 [0.6598]
Housing Features.Mating Alignment: Without
Electrical Characteristics.Operating Voltage (V AC): 250
Industry Standards.UL Voltage Rating (V AC)250
Operation/Application.Application Use: Wire-to-Board, Wire-to-Board / Wire-to-Wire, Wire-to-Wire
Product Type Features.Strain Relief: With
Body Features.Width (Z-Axis) (mm [in]): 1.94 [0.076]
Conditions for Usage.Applies To: Wire/Cable
Electricaharacteristics.Operating Voltage Reference: AC
Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 0.635 2.92 [0.050 0.115]
Dimensions.Profile Height (Y-Axis) (mm [in]): 1.94 [0.076]
Product Type Features.Product Type: Contact
Conct Features.Contact Type: Socket
Product Type Features.Wire/Cable Type: Discrete Wire
Contact Features.Contact Base Material: Phosphor Bronze
Contact Features.Contact Plating, Mating Area, Material: Pre-Tin
Termination Features.Wire/Cable Size (AWG):8 26
Contact Features.Contact Design: Formed Socket
Operation/Application.Contact Transmits (Typical Application): Signal (Data)/ Power
Electrical Characteristics.Contact - Rated Current (A): 9
Termination Features.Wire/Cable Size (CMA): 236.823 1,5782
Termination Features.Wire/Cable Size (mm): 0.12 0.8
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 0.4 [15.75]
Product Type Features.PCB Mount Retention: Without
Specifications:
Type | COPPER - OTHER |
---|---|
UNSPSC Code | 43223300 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.