BELDEN | 6504UE 877U1000
Multi-Conductor - Commercial Applications 6 22 AWG FLRST FLRST Natural

MFR PART #  6504UE 877U1000
PART #  B6504UE-U1000
Available in 1000 FEET increments
Minimum 1000 FEET
In Stock

Description

22 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket, ripcord. Sequential footage marking every two feet.

Specifications:

Conductor Count 6 CONDUCTORS
Conductor Material BARE COPPER
Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type STRANDED CONDUCTOR
Fire Rating PLENUM
Insulation Material LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Material LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating UL LISTED ART 800 PLENUM
Screen/Shield NO

Spec Sheet

Spec Sheet