BELDEN BAV | 6542PA 0081000
Multi-Conductor - Pro Audio and Intercom Systems 3 FSPR 22 AWG FEP SLF Gray

MFR PART #  6542PA 0081000
PART #  B6542PA
Available in 1000 Feet increments
Minimum 1000 Feet
Call for Availability

Description

22 AWG BC cond, FEP insul, cond twisted into pairs and individually shielded w/Beldfoil tape (alum side facing in), drain wire, multiple pairs cabled together, Fluorocopolymer (22 AWG) or Flamarrest (18 AWG) jkt, ripcord. Seq ftg marking every two ft.

Specifications:

Conductor Count 3 PAIRS
NEC Rating UL LISTED ART 800 PLENUM
Conductor Material BARE COPPER
Fire Rating PLENUM
Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
Insulation Material FEP-FLUORINATED ETHYLENE PROPYLENE
Conductor Type STRANDED CONDUCTOR
Screen/Shield YES
Jacket Material PVDF-POLYVINYLIDENE FLUORIDE (KYNAR)
Screen/Shield Type FOIL SHIELDED - ALUM/MYLAR
Shield Construction INDIVL/FOIL SIDE & DRAIN OUT
UNSPSC Code 26121524

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.