KLEIN | 66325
Pin Punch, 1/4-Inch Point Diameter, 7-Inch

MFR PART #  66325
PART #  CS318670
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein 66325 Pin Punch is made from high-carbon steel for durability. It has a precision-ground shank. It is also heat-treated for added strength and hardness at the working end.

Features

  • Corrosion-resistant black finish
  • High-carbon steel for durability
  • Heat-treated for added strength and hardness at the working end
  • Precision ground shank
  • Point Diameter: 1/4-Inch
  • Overall Length: 7-Inch
  • Weight: 0.20 lb (0.09 kg)

Specification Description

Capacity: 13400mAh
Output Port: USB Type-A and C
Input Port: USB Type C
Type: Rechargeable Battery
Application: Mobile, Durable, Portable Battery to Quickly Recharge a Personal Device
Special Features: Battery Status Indicators, Rugged Chassis, Smarattery Protection, Qualcomm Quick Charge 3.0 Technology, LED 170 Lumens Work Light
Single Cell Equivalent Capacity: 48 Wh
Battery Type: Lithium-ion 18650
Number of Batteries: 1
Battery Weight: 6.4 oz (180 g)
Number of Lithium-Ion Cells: 4
Recharge : 4 to10 Hours
Operating Temperature: 32 to 104 F (0 to40 C)
Battery Life: 300 Cycles
Shelf Life: Charge Every 3 Months
Included: USB Type-C to USB Type-A Cable
Overall Length: 3.5" (8.9 cm)
Overall Height: 5.7" (14.5 cm)
Overall Width: 1" (2.
Material: Plastic, Metal
Standard: CE, ETL
Weight: 10.5 oz (300 g)

Specifications:

Product Type SHOP EQUIPMENT
Sales Category SHOP TOOL
UNSPSC Code 46171500

Data Sheets

CATALOG PAGE
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.