TE-ENERGY | 66598-1
Multimate; Contact Type: Socket Contact Classification: Signal Type III+ Series Bright Tin-Lead Contact Plating, Mating Area, Material Wire Range: 0.80-2.00 [18-14] mm [AWG]

MFR PART #  66598-1
PART #  260891
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: Not ELV/RoHS compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Strip
Conditions for Usage.Applies To: Wire/Cable
Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 2.79 3.81 [0.110 0.150]
Contact Features.Contact Type: Socket
Product Type Features.Insulation Support: Yes
Body Features.Wire Range (mm [AWG]): 0.80-2.00 [18-14]
Packaging Features.Packaging Quantity: 4,000/Reel
Other.Comment: Contacts can only be used in Metrimate, Series 1 (Arr. 23-24), Series 4 (Arr. 23-13M, 23-16M, 23-22M), and VDE connectors.
Product Type Features.Series: Type III+
Product Type Features.Grade: Commercial
Product Type Features.Wire/Cable Type: Discrete Wire
Termination Features.Pin Diameter (mm [in]): 1.57 [0.062]
Contact Features.Contact Base Material: Brass
Electrical Characteristics.High Current: No
Contact Features.Contact Plating, Mating Area, Material: Bright Tin-Lead
Contact Features.Contact Classification: Signal
Body Features.Used With: M Series Connectors, CPC Connectors
Termination Features.Termination End Plating: Tin-Lead
Conditions for Usage.Test Current (A): 13
Body Features.Spring Material: Stainless Steel

Specifications:

Type COPPER - OTHER
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.