
Description
UL11028 22 7 Stranded Tinned Copper mPPE red -40C to +105C 600 V
Applications
Alpha Wire’s new EcoWire is the latest innovation in hook-up wire. Non-halogenic and fully recyclable, EcoWire also offers improved performance characteristics over standard PVC-based insulation. Whether you need to meet strict environmental regulations or require a smaller, more durable wire, EcoWire is the solution.
Tech Info
CSA - AWM I A_B
UL AWM 11028
ROHS - RoHS Compliance
REACH Regulation _EC 1907_2006_
UL VW-1
CE - CE Conformance
Specifications:
Conductor Material | TINNED COPPER |
---|---|
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Stranding | 7 STRANDS IN EACH CONDUCTOR |
Insulation Color | RED |
Insulation Material | MPPE-MODIFIED POLYPHENYLENE |
Product Type | UL STYLE 10000 SERIES |
RoHS Compliant | YES |
Shielded | NOT SHIELDED |
Temperature Rating | 105 DEGREES CENTIGRADE (221 F) |
UL Style | UL TYPE AWM, STYLE 11028 |
UNSPSC Code | 26121539 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.