KLEIN | 69406
Tradesman Pro Carrying Case Small

MFR PART #  69406
PART #  531768
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Tradesman Pro Small Carrying Case comes with a belt loop to attach to belts, bags and backpacks. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, infrared guns and small tools.

Features

  • Two layers of padding protect even delicate instruments
  • Belt loop
  • Heavy-duty zipper and rugged PVC coated polyester for durability
  • Interior pocket for organization
  • Loop with snap closure attaches to belts, bags and backpacks
  • Recommended for meters, ters, infrared guns and small tools
  • Compatible with:
  • MM100, MM200, MM500, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000
  • CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500

Specification Description

Application: For Work Near Energized Sources
Special Features: Flame Retardant and Impact Resistant Handle
Tip Type: Cabinet
Magnetic: No
Tip Size: 3/32" (2.4 mm)
Shank Type: Round
Shank Length: 3" (7.6 cm)
Material: Induction Hardened Steel
Insu Yes
Handle Material: High-Dielectric Plastic
Handle Color: Black
Overall Length: 6.75" (171.5 mm)
Standard: IEC 60900 and ASTM F1505
Weight: 1.9 oz (54 g)

Specifications:

Product Type BAGS, BUCKETS & HOLDERS
UNSPSC Code 24110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.