LEVITON | 6AS10-20R
Cat 6A SlimLine Boot Patch Cord, 20 ft, Red

MFR PART #  6AS10-20R
PART #  455959
Minimum 1 Each
Call for Availability

Description

Atlas-X1 Cat 6A SlimLine Boot Patch Cords exceed all channel performance requirements in ANSI/TIA-568-C.2 from 1 MHz to 500 MHz to support the IEEE 802.an standard for 10 Gigabit Ethernet over UTP Cable. The patch cords provide superior alien crosstalk suppression and protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference). They are ideal for use in a UTP Cat 6A system, or as part of a Cat 6A shielded system for use in healthcare, manufacturing, casinos, and other environments where alien crosstalk may be a concern.The shielded technology is Rockwell Automation Encompass approved.

Features

  • Independently tested and verified by Intertek (ETL) for CAT 6A component performance
  • Cable construction provides excellent alien crosstalk suppression and EMI/RFI protection
  • SlimLine plug/boot features a narrow profile for less congestion in higher-density applications
  • Snagless design prevents tab breakage
  • Outside diameter of .240 inches easier to manage
  • 26-gauge stranded conductors for maximum flexibility
  • Same cord for UTP or shielded installations

Specifications:

Category CATEGORY 6A
Color RED
Lengths 20 FT. | 6.1 M
Shielded F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 43223303

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.