
Description
3M Motor Lead Splicing Kits 5300 Series are a series of kits designed for splicing motor lead cables to incoming feeder cables.
Each kit makes three splices. Lugs not included in kits. Feeder of 1/0 AWG-250 kcmil (60-120 sq. mm), motor lead 2 AWG-250 k cmil (35-120 sq. mm.).
Kit contains inline-splice covers, silicone grease lubricant, adapter sleeves and instructions.
Applications
3M Motor Lead Splicing Kits 5300 Series can be used on cables with a rated operating temperature of 90 degrees Celsius and an emergency overload rating of 130 degrees Celsius.
Splicing Kits 5300 through 5314 are rated for 1000 Volts, and Kits 5316 thro ugh 5334 are rated for 5/8 kV. To splice (insulate and seal) motor lead connections for:
- 1000 Volts and less cables sized 16 AWG to 500 kcmil.
- 5/8 kV shielded and non-shielded feeder cables sized 8 AWG to 500 kcmil.
- Polyethylene cable.
- Crosinked polyethylene cable (XLP).
- Ethylene propylene rubber cable (EPR).
- Copper conductors.
Features
- Fast and simple installation.
- No torches or heat source required.
- No special tools required to install splice.
- Thick walls to resist puncture and abrasion damage.
- High Dielectric constant stress control included with 5/8 kV kits for shielded feeder cables, for minimizing size and electrical stress.
- Easy reentry.
Specification Description
Pigtails (stub) connections, 1000 Volts and less.
Inline connections, 1000 Volts and less.
Pigtail (stub) connections, 5/8 kV shielded and non-shielded feeders.
Inline connections, 5/8 kV shielded and non-shielded feeders.
In addition, the 5300 - 531splice kits are CSA certified for Motor Lead applications up to 600 Volts.
Specifications:
Indoor/Outdoor | INDOOR |
---|---|
Termination/Splice | SPLICE |
Voltage | 0KV-1000KV |
UNSPSC Code | 39121400 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.