ORTRONICS | 70400409
LabelMo paper stock for eight-port patch panel in white

MFR PART #  70400409
PART #  233384
Minimum 1 Pack
Call for Availability

Description

LabelMo paper stock for use on eight-port jack array patch panel applications. Each sheet contains 52 laser printable micro-perforated label strips and are packaged in bags of ten sheets

Features

  • Multi-colored paper, Micro perforated, Full 8 1/2" x 11" laser printable sheet, Heavy bond: Can be used in TIA 606 standard applications, Labels separate easily without tearing for a professional look, Can be printed in all standard laser printers, Card stock is better for label applications.

Specification Description

Typical Application: Labeling eight-port panelsWidth Metric: 215.9 mm
Height USA: 11 in.Height Metric: 279.4 mm

Specifications:

Type LABELS
UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.