
Features
- This 7100 Electric Strikes are Designed for Adams Rite Deadlatches or Cylindrical Locksets with 1/2 Inch to 5/8 Inch Latchbolt Projection
- Electrical Actuation Unlocks Strike Jaw, Releasing Latchbolt So Door Can be Opened without Operating Latch Itself
- Field Convertible from One Mode to the Other However, AC Intermittent Solenoid Must Not be Used Continuously in Either
- Basic 7100 Strike has Lip of Proper Length for 1-3/4 Inch Thick Door that Closes Flush with Jamb Edge
Specifications:
ANSI Grade | GRADE 1 |
---|---|
Finish | US28 SATIN ANODIZED ALUMINUM |
Sales Category | ELECTRIC STRIKE |
Frame Material | ALUMINUM |
Locking State | FAIL-SAFE (POWER TO LOCK) |
Max Latch Length - Inch | MAXIMUM 5/8 INCH THROW |
Mounting | FOR CENTERLINE INSTALLATIONS |
Product Type | CYLINDRICAL OR NARROW STILE MORTISE LATCH |
UL | UL BURGLARY RESISTANCE |
Voltage and Duty CONT | 24 VOLT DC CONTINUOUS DUTY |
Warranty | 3 YEAR LIMITED |
UNSPSC Code | 31162407 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.