ADAMS RITE MANUFACTURING | 7110-310-652-00
Door Electric Strike, Standard/Fail Secure, 12 Volt DC, Satin Chrome, With 7-15/16" Radius Faceplate, For Aluminum/Hollow Metal/Wood Door

MFR PART #  7110-310-652-00
PART #  CS122730
Minimum 1 Each
Call for Availability

Features

  • This 7110 Electric Strikes are Designed for Adams Rite Deadlatches or Cylindrical Locksets with 1/2 Inch to 5/8 Inch Latchbolt Projection
  • Electrical Actuation Unlocks Strike Jaw, Releasing Latchbolt So Door Can be Opened without Operating Latch Itself
  • Field Convertible from One Mode to the Other However, AC Intermittent Solenoid Must Not be Used Continuously in Either
  • Basic 7110 Strike has Lip of Proper Length for 1-3/4 Inch Thick Door that Closes Flush with Jamb Edge

Specifications:

ANSI Grade GRADE 1
Finish US26D SATIN CHROME
Frame Material ALUMINUM, HOLLOW METAL, OR WOOD
Locking State FAIL-SECURE (POWER TO UNLOCK)
Max Latch Length - Inch MAXIMUM 5/8 INCH THROW
Mounting FOR CENTERLINE INSTALLATIONS
Product Type CYLINDRICAL OR NARROW STILE MORTISE LATCH
Sales Category ELECTRIC STRIKE
UL UL BURGLARY RESISTANCE
Voltage and Duty CONT 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT 12 VOLT DC INTERMITTENT DUTY
Warranty 3 YEAR LIMITED
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.