TE-ENERGY | 749806-9
Full Metal Shell, Receptacle, Cable-To-Cable, Shell Size: 3, Shielded, 25 Positions, Steel, 20 Contacts, Crimp

MFR PART #  749806-9
PART #  352134
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Body Features.Number of Positions: 25
Packaging Features.Packaging Method: Bulk
Housing Features.UL Flammability Rating: UL 94V-0
Housing Features.Housing Color: Black
Housing Features.Connector Style: Receptacle
Product Type Features.Product Type: Connector
Contact Features.Contact Type: Socket
Product Type Features.Shell Size: 3
Packaging Features.Packaging Quantity: 100
Body Features.Cable Exit Angle: 180
Contact Features.Preloaded: Yes
Product Type Features.Body Material: Polypropylene
Electrical Characteristics.Shielded: Yes
Product Type Features.Grade: Standard
Product Type Features.Grommets: With
Product Type Features.Cable Clamp Type: One-Piece Quick Snap
Body Features.Cable Insulation Diameter (mm [in]): 4.70 8.13 [0.185 0.320]
Housing Features.Housing Material: Nylon, Polyester GF
Product Type Features.Product Series: HDP-20 (Crimp Snap)
Product Type Features.Shell Type: Full Metal Shell
Termination Features.Solder Tail Contact Plating: Tin over Nickel
Contact Features.Contact Base Material: Brass, Phosphor Bronze
Product Type Features.Mating Connector Lock Type: Mounting Holes
Product Type Features.Mating Connector Lock: With
Contact Features.Contact Plating, Mating Area, Material: Gold Flash
Product Type Features.Cable Support Gate Material: Polypropylene
Product Type Features.Screw Material: Steel
Mechanical Attachment.Mounting Screw Material: Steel
Mechanical Attachment.Screw Plating: Zinc
Product Type Features.Retainer Clip Material: Stainless Steel
Product Type Features.Screws and Retainer Clips: With
Product Type Features.Strain Relief Clip Material: Stainless Steel
Body Features.Wire Range (mm [AWG]): 0.2 - 0.56 [24-20]
Mechanical Attachment.Mounting Screw Plating: Zinc

Specifications:

Type D-SUB DB25
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.