
COMMSCOPE ENTERPRISE SOLUTIONS | 760105536 | P-072-LN-5K-F12BK/25D
Fiber Cable, Indoor/Outdoor, 72 Fiber, Single Jacket All-Dielectric, Plenum Rated, Gel-Free, Stranded Loose Tube Cable, PVDF Jacket, Lazrspeed 550 OM4 Multimode
Description
The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing termination requirements at the building entrance. ; ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.
Features
- Plenum (OFNP), Riser (OFNR), Low Smoke Zero Halogen (OFNR-LS) cables for use in all applications
- Distinctive aqua color-coding for easy identification
- No special installation required; uses familiar multimode termination procedures
- Cuts costs by eliminating the need for costly single-mode or multi-channel electronics
Specification Description
Fiber Type: LazrSPEED 550, 50 m multimode fiber
Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
Fiber Type, quantity: 72
Fibers Per Subunit, quantity: 12
Jacket Color: Black
Jacket UV Resistance: UV stabilized
Total Fiber Quantity: 72
Buffer Tube/Subunit Diameter: 2.50 mm
Cable Weight: 105.0 kg/km, 71.0 lb/kft
Diameter Over Jacket: 10.10 mm
Subunit, quantity: 6
Environmental Space: Plenum
Installation Temperature: -30 C to +70 C (-22 F to +158 F)
Operating Temperature: -40 C to +70 C (-40 F to +158 F)
Storage Temperature: -40 C to +75 C (-40 F to +167 F)
Cable Freeze: -2 C
Heat Age: -40 C to +85 C (-40 F to +185 F)
Low High Bend: -30 C to +60 C (-22 F to +140 F)
Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
Flame Test Listing: NEC OFNP (ETL) and c(ETL)
Cable Type: Stranded loose tube
Construction Type: Non-armored
Fiber Short Description: P-072-LN-XY-F12BK/25D
Subunit Type: Gel-free
Compression: 125 lb/in, 22 N/mm
Flex: 35 cycles
Impact: 2.17 ft lb, 2.94 N-m
Twist: 10 cycles
Water Penentration: 24 h
Minimum Bend Radius, loaded: 15.2 cm
Minimum Bend Radius, unloaded: 10.1 cm
Tensile Load, long term, maximum: 180 lbf, 800 N
Tensile Load, short term, maximum: 2,700 N, 607 lbf
Vertical Rise, maximum: 778.0 m
Cable Qualification Standards: ANSI/ICEA S-104-696-2001, EN 187105, Telcordia GR-409-CORE Issue 2
Tech Info
ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant
Specifications:
All-Dielectric | YES |
---|---|
Armored | NO |
Cable Type | LOOSE TUBE |
Fiber Count | 72 |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Fire Rating | PLENUM |
Rodent Protected | YES |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.