
COMMSCOPE ENTERPRISE SOLUTIONS | 760134981 | P-024-OZ-5K-FSUBK
Distribution Cable, Indoor/Outdoor, Plenum, Interlocking Aluminum Armored, Plenum Jacket, 24 Fiber Single-Unit, Lazrspeed 550 OM4 Multimode
Description
The indoor/outdoor distribution cable provides network performance for the applications of today and tomorrow that can be used in non-traditional building entrance facilities. ; This cable has an NEC OFNP Flame safety rating combined with Arid Core wat er blocking technology which makes the cable suitable for installations in riser or plenum environments and wet locations such as ducts between buildings, installation in conduits that are installed in the buildings slab, which are considered "wet" goi ng into a "plenum" space. This cable is available in TeraSPEED single-mode, LazrSPEED 50 micron or OptiSPEED 62.5 micron multimode fiber
Features
- All-dielectric construction eliminates the need for bonding and grounding
- Black, UV stabilized jacket is resistant to chemical, moisture, abrasion and sunlight and does not require additional protection in most installations
- Utilizes ARID-CORE water blocking technology which makes the cable suitable for the outside plant environment, with gel-free cable access
- Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
- Multi-unit
Specification Description
Armor Type: Interlocking aluminum
Fiber Type: LazrSPEED 550, 50 m multimode fiber
Fiber Type Solution: LazrSPEED 550, 50 m multimode fiber
Fiber Type, quantity: 24
Jacket Color: Black
Jacket UV Resistance: UV stabilized
Total Fiber Quantity: 24
Cable Weight: 146.0 lb/kft, 218.0 kg/km
Diameter Over Armor: 13.34 mm
Diameter Over Jacket: 15.40 mm
Environmental Space: Plenum
Installation Temperature: -30 C to +70 C (-22 F to +158 F)
Operating Temperature: -40 C to +70 C (-40 F to +158 F)
Storage Temperature: -40 C to +75 C (-40 F to +167 F)
Heat Age: -40 C to +85 C (-40 F to +185 F)
Low High Bend: -40 C to +70 C (-40 F to +158 F)
Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
Flame Test Listing: NEC OFCP (ETL) and c(ETL)
Cable Type: Distribution
Construction Type: Armored
Fiber Short Description: P-024-OZSU
Compression: 485 lb/in, 85 N/mm
Flex: 25 cycles
Impact: 25.80 ft lb, 35.00 N-m
Twist: 10 cycles
Water Penentration: 24 h
Minimum Bend Radius, loaded: 30.7 cm
Minimum Bend Radius, unloaded: 21.5 cm
Tensile Load, long term, maximum: 90 lbf, 400 N
Tensile Load, short term, maximum: 300 lbf, 1,335 N
Vertical Rise, maximum: 187.0 m
Cable Qualification Standards: ANSI/ICEA S-104-696-2001, Telcordia GR-409-CORE Issue 2, Telcordia GR-20-CORE Issue 3 (water penetration for internal cable)
Tech Info
ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant
Specifications:
All-Dielectric | NO |
---|---|
Armored | YES |
Cable Type | TIGHT BUFFERED |
Fiber Count | 24 |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Fire Rating | PLENUM |
Rodent Protected | NO |
UNSPSC Code | 26121607 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.