COMMSCOPE ENTERPRISE SOLUTIONS | 760140624 | P-006-LZ-6F-F06BK/25D
Fiberguard, Indoor/Outdoor, Plenum Rated, 6 Fiber, Gel-Free, Stranded Loose Tube Cable With Aluminum Interlocking Armor Containing A Plenum Rated Outer Jacket, Optispeed OM1 Multimode

MFR PART #  760140624  | P-006-LZ-6F-F06BK/25D
PART #  373-COMOM1-LTA-06
Available in 1 Feet increments
Minimum 200 Feet
Call for Availability

Description

The CommScope Indoor/Outdoor All-Dry, Plenum-Rated, Loose Tube cables have a reduced buffer tube size. The cables are designed to endure the rigors of outdoor use and provide a seamless migration from the campus to the premises by bypassing termination requirements at the building entrance. ; ARID-CORE water blocking technology helps prevent water migration along the cable core. The buffer tubes are constructed with dry water blocking technology, eliminating the use of messy filling gel.

Features

  • Supports IEEE 802.3 1000BASE-T plus other legacy LANs and applications
  • PowerSUM channel performance specifications exceed not only the ANSI/TIA-568-C.2 and ISO 11801 Edition 2 for Category 5e/Class D cabling systems, but are also capable of providing stable and continual performance up to and beyond 100 MHz
  • Available in 24- and 48-port configurations (angled and straight) featuring universal A/B labeling
  • Vertical and Horizontal cable organizers improve patch cord management (order separately, 1100C and 1100D)
  • 110 connector terminations on rear of panel allow quick and easy installation of 22 to 24 AWG cable
  • Cables routed and tied directly to the panel eliminating the rear cable management bar
  • Category 5 and 3 backward compatible
  • Supports 1 Gb network line speeds

Specification Description

Armor Type: Interlocking aluminum
Fiber Type: OptiSPEED, 62.5 m multimode fiber
Fiber Type Solution: OptiSPEED, 62.5 m multimode fiber
Fiber Type, quantity: 6
Fibers Per Subunit, quantity: 6
Jacket Color: Black
Jacket UV Resistance: UV stabilized
Total Fiber Quantity: 6
Buffer Tube/Subunit Diameter: 2.50 mm
Cable Weight: 192.0 lb/kft, 286.0 kg/km
Diameter Over Armor: 15.90 mm
Diameter Over Jacket: 17.90 mm
Filler, quantity: 4
Subunit, quantity: 1
Environmental Space: Plenum
Installation Temperature: -30 C to +70 C (-22 F to +158 F)
Operating Temperature: -40 C to +70 C (-40 F to +158 F)
Storage Temperature: -40 C to +75 C (-40 F to +167 F)
Cable Freeze: -2 C
Heat Age: -40 C to +85 C (-40 F to +185 F)
Low High Bend: -30 C to +60 C (-22 F to +140 F)
Temperature Cycle: -40 C to +70 C (-40 F to +158 F)
Flame Test Listing: NEC OFCP (ETL) and c(ETL)
Cable Type: Stranded loose tube
Construction Type: Armored
Fiber Short Description: P-060-LZ-XY-F12BK/25D
Subunit Type: Gel-free
Compression: 483 lb/in, 85 N/mm
Flex: 25 cycles
Impact: 25.81 ft lb, 35.00 N-m
Twist: 10 cycles
Water Penentration: 24 h
Minimum Bend Radius, loaded: 35.8 cm
Minimum Bend Radius, unloaded: 25.1 cm
Tensile Load, long term, maximum: 90 lbf, 400 N
Tensile Load, short term, maximum: 1,335 N, 300 lbf
Vertical Rise, maximum: 143.0 m
Cable Qualification Standards: ANSI/ICEA S-104-696-2001, EN 187105, Telcordia GR-409-CORE Issue 2

Tech Info

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

Specifications:

All-Dielectric NO
Armored YES
Cable Type LOOSE TUBE
Fiber Count 6
Fiber Type OM1 62.5 MICRON MULTIMODE
Fire Rating PLENUM
Rodent Protected YES
UNSPSC Code 26121607

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.