GREENLEE | 7906SB | 783310343004
Driver, Quickdraw-Right Angle

MFR PART #  7906SB  | 783310343004
PART #  478906
Minimum 1 Each
Call for Availability

Description

Includes : 721-1/2 UPC 31756 1/2 IN Conduit Size Slug-Buster Punch, 14722 UPC 14722 1/2 IN Conduit Size Die, 721-3/4 UPC 31757 3/4IN Conduit Size Slug-Buster Punch, 124AV UPC 06972 3/4 IN Conduit Size Die, 721-1 UPC 31758 1 IN Conduit Size Slug-Buster Punch, 126AV; Sub Brand : Quick Draw 90; Type : Hydraulic; Weight : 14.000 LB (6.400 KG)

Features

  • Compact, lightweight designfor portability and fast, easy one-person operation
  • Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities
  • Quick Draw is perfect for fast, straight-on front panel punching
  • Quick Draw 90’s right angle driver head rotates over 180degrees for maximum flexibility in tight working areas
  • Quick Draw Flex allows unlimited driver orientation to simplify access to work area
  • Can be used with non-roundpunches within the capacity of the tool (adapter may be required)
  • U.S. Patent #6,772,521

Specifications:

UNSPSC Code 27000000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.