KRAMER | 80-000254 | TBUS-204(B)
Pop-up Table Connection Bus - 2 US Power Sockets & 2 USB Chargers, Black

MFR PART #  80-000254  | TBUS-204(B)
PART #  10011271
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier.

TBUS-204 is an elegant, furniture-mounted, pop-up connection bus that is easily installed into a table or podium top. The unit enables powering and charging devices.

Features

  • Convenient Powering - Includes 2 US power sockets and 2 USB charging ports.
  • Simultaneously Charge Two Mobile Devices - Dual 3.6A max power USB charger enables charging 2 iPads/tablets.
  • Easy Opening & Closing - Pneumatic lid opens and closes by pressing down gently on the cover.
  • Elegant and Rugged Design - Sturdy and attractive anodized aluminum enclosure provides maximum connectivity in the smallest possible footprint, and at the same time is cost-effective and easy to install. When the lid is lo wered, it lies flush with the table.
  • Installation - Requires tools and expertise to cut a 14 3mm x 120mm (5.62in x 4.72in) rectangular hole in the surface of the furniture. Maximum table thickness is 76mm (3in).

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.