PREFORMED LINE PRODUCTS | 8003812
COYOTE MPC (Multi-Purpose Closure) 4-entry grommet, (0.12 in. to 0.275 in.), one grommet port adapter and hardware, silicone lubricant packs and set of plugs

MFR PART #  8003812
PART #  371478
Minimum 1 Each
Call for Availability

Description

The COYOTE MPC is the latest product to the COYOTE Fiber Optics family to focus on the MDU environment. The new closure system provides a flexible platform to address the multitude of applications that exist in residential and commercial FTTx installat ions. The closure’s styled exterior and neutral color allow it to blend with the surroundings but, good looks aren’t everything, as the MPC is also highly functional.
The MPC is constructed of durable, UV stabilized, flame retardant (UL 94-5VA) polymer to permit interior or exterior applications. Eight cable entrance ports around the closure exterior accept an easy-touse grommet system and standard commercially available fittings. The closure’s interior can be configured to address slack storage, sp licing, cross connect, hardened adapter applications or any combination. Pre-terminated configurations are also available to minimize the amount of labor required during installation.
The MPC is tested in accordance to elements of the Telcordia GR-771- CORE specification and offers NEMA4 performance. The MPC is manufactured in accordance with ISO 9001:2000 procedures to assure quality and is backed by the experience and field support that PLP has been noted for since 1947.

Specifications:

Type CLOSURES
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.