PREFORMED LINE PRODUCTS | 8006622
COYOTE PUP Closure Kit for buffer tube (loose tube) applications. Includes one 3-section, 6-port end plate, one blank end plate and storage compartment 17.0 in. L x 8.6 in. W x 7.2 in. H (43.2 cm x 21.9 cm x 18.4 cm)

MFR PART #  8006622
PART #  215161
Minimum 1 Each
Call for Availability

Description

The COYOTE PUP Closure offers a perfect choice for low fiber count distribution applications involving butt and in-line installations. The compact size and rugged design allow the closure to be applied in below grade, aerial and buried installations. S upported by a full line of COYOTE accessories, this closure can grow along with your network.

Features

  • Compact Size: 17 in. L x 8.6 in. W x 7.2 in. H (43.2 cm x 21.9 cm x 18.4 cm)
  • Two end plate options - 4-port and 6-port
  • 6-port provides (4) 7/8 in. (22 mm) ports and (2) 3/4 in. (19 mm) ports
  • 4-port provides (2) 1 1/4 in. (32 mm) ports and (2) 1 in. (25 mm) ports
  • Can be configured for butt or in-line applications
  • Organizers are designed for loose buffer tube and ribbon applications
  • Size allows for mounting in small hand holes
  • Provided with LOCK-TAPE Sealing System
  • Accepts a wide variety of grommets for multi-drop applications
  • Permanent neoprene gasket system requires no re-entry kits
  • Future cable ports provide capability for future cable installation without end plate removal
  • Integrated air valve to confirm integrity of final assembly
  • Full line of mounting hardware
  • UL Approved, RDUP Listed (RUS)
  • Tested in accordance to Telcordia GR-771 CORE

Specifications:

Type CLOSURES
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.