PREFORMED LINE PRODUCTS | 8006681
50-pair inline* version

MFR PART #  8006681
PART #  245361
Minimum 1 Each
Call for Availability

Description

The BLACK-JACK 25 and 50 Pair Closures are filled with POLY-BEE Sealant to provide long-term protection for direct-buried cable. The sealant forms a barrier to protect splices against the harsh elements of nature. The closure design incorporates a wate r-block system that consists of a soft cable grommet and a gasket seam seal. The soft grommet effectively seals around cables within the accepted diameter range of 0.46 in. to 0.75 in. The gasket seals the halves of the closure to further ensure protec tion.
The BLACK-JACK 25 Pair Closure is now available in both the traditional butt splice version and the inline version. The inline version can be used for main or branch cable applications. Both designs offer the same reliable service, are easily re- entered and must be replaced after re-entry.
The one-piece closure shell is shipped with the entire water-block system in place. The unit is prefilled with POLY-BEE sealant, so there is no resin mixing required. Without resin, preparation time is great ly reduced. Setup time is also eliminated. This means the closure can be buried immediately after installation. Working without resin eliminates toxic material concerns and inventory waste because shelf life is never an issue.

Specifications:

Type BURIED CLOSURE/SPLICE CASE
Wire Count MULTI
UNSPSC Code 39121449

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.