CORNING | 80610760037 | 80610760037
SLiC Aerial ClosureWith Floating Bond and Spiral End Seal

MFR PART #  80610760037  | 80610760037
PART #  500548
Minimum 1 Each
Call for Availability

Description

The single-piece, double-wall molded, aerial closure is easily installed in construction or maintenance situations. The one-piece construction permits complete splice access after placement without removal of the closure or bonding from the cables. All the components are attached to the closure; there are no parts to lose. Because of the interlocking ends, the SLiC Aerial Closures can expand to meet any size sheath opening without special kits, eliminating excess inventory. SLiC closures are availab le in seven different sizes that could accommodate splice bundle diameters from 2.2 inches to 9.6 inches. Both rubber end seal (RES) or spiral end seal (SES) versions assure a snug fit on cables and eliminate the need for drip collars. Spiral end seals are offered with a minimum of three cable ports to a maximum of five cable ports to accommodate various cable diameters. Rubber end seals are offered with one, two or three ports which will accommodate different cable diameters.

Specifications:

Type AERIAL CLOSURE/SPLICE CASE
UNSPSC Code 39121449

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.