IDEAL INDUSTRIES | 85-396
RJ45 8P8C CAT5E RS/FS Modular Plug 50/Pack

MFR PART #  85-396
PART #  252672-EA
Minimum 1 Each
Call for Availability

Description

Cat 5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100MHz. Plugs are designed and manufactured to support all 100ohm cable wiring schemes including the widely used TIA-568A and TIA-568B configurations. Ideal modular plugs are manufactured to strict industry standards and tolerances that utilize traditional preparation and termination methods. These proven and preferred methods allow for improved compatibility among manufa cturers and devices around the world without the need for special tooling or preparation methods.

Features

  • 8-position, 8-contact RJ-45 modular plug for cat 5e, 100ohm balanced twisted pair 100 MHz cables
  • Designed to work seamlessly with Ideal telemaster crimping tools, also compatible with industry standard modular plug crimping tools meeting specifications

Specifications:

Type MOD PLUG
UNSPSC Code 43223300

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.