
Description
The Schlage 8520 is an ISO card smart credential that operates at 13.56 MHz. This contactless credential provides a smarter, more secure access control solution through MIFARE DESFire EV1 technology. Schlage smart credentials utilize high-security encr yption to ensure the protection of sensitive information. Beyond access control, Schlage smart credentials deliver safe access to transit, cashless vending, cafeteria point-of-sale and other transactions and applications.
Features
- MIFARE DESFire EV1 Technology
- High-security encrypted data ensures protection of sensitive information
- Compatible with Schlage and other industry manufacturers’ readers and electronic locks
- Service
- Compatible with applications beyond access contr including:
- Transit
- Cashless vending
- Point-of-sale
- Lifetime warranty against manufacturer’s defect
- Custom artwork and laser engraving are available
- All ISO-style cards are made of composite material, ensuring durability
Specifications:
Color | WHITE |
---|---|
Dimensions | 3" X 2" (APPROX.) |
Format | MULTIPLE FORMATS |
Frequency | 13.56 MHZ |
Memory | 2K BITS |
Product Type | ISO CARD FOR PRINTING |
Read Format | SMART CARD |
Sales Category | ELECTRIC CARDS AND FOBS |
Slotting | NOT SLOTTED |
UNSPSC Code | 43211700 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.