
Description
Designed for high flexing applications up to 8 million flex life cycles, Flexible construction for ease of routing in tight spaces, Outstanding oil, solvent and coolant resistance, Round geometry facilitates liquid-tight installation per IP 67 or NEMA 6, High Speed Automated Equipment, Robotics, CNC, Multi-Axis cutting equipment.
Features
- Designed for high flexing applications up to 8 million flex life cycles
- Flexible construction for ease of routing in tight spaces
- Excellent cut-through and abrasion resistance
- Outstanding oil, solvent and coolant resistance
- Round geometry facilitatesiquid-tight installation per IP 67 or NEMA 6
- High Speed Automated Equipment, Robotics, CNC, Multi-Axis cutting equipment.
Specification Description
Conductor Type: Bare Copper
Insulation: PVC
Jacket: Gray PVC
Shield type: Unshielded
Temperature range: -5C to +90C
Nominal voltage: 300 Volt
Approvals: UL, CSA, RoHS
RoHS: Y
Specifications:
Conductor Count | 7 CONDUCTOR |
---|---|
Conductor Material | BARE COPPER |
Conductor Size | 24 AWG |
Conductor Type | STRANDED |
Earth/Ground Wires | NO |
Insulation Material | PVC-POLYVINYL CHLORIDE |
Jacket Material | PVC-POLYVINYL CHLORIDE |
Product Type | FLEX CONT |
RoHS Compliant | YES |
Screen/Shield | UNSHIELDED |
Voltage Range | 300V OR 300/500V |
Standards | UL/CSA/CE |
UNSPSC Code | 26121603 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.