OBERON | 900-HC
Hanging Conduit or Pendant Mount Box for APs

MFR PART #  900-HC
PART #  894832
Minimum 1 Each
Call for Availability

Description

Hanging conduit or pendant mount box for wireless access points. Designed to mount Cisco or Aruba AP directly to conduit hanging from ceiling. Facilitates standards compliant termination of horizontal cable inside box, and connecting short equipment co rd to AP.

Specification Description

Design: Hanging conduit or pendant mount box for wireless access points. Designed to mount Cisco or Aruba AP directly to conduit hanging from ceiling. Facilitates standards compliant termination of horizontal cable inside box, and connecting short equi pment cord to AP
Low-profile, hinged box. Base fastens to conduit, AP fastens to cover
Knockouts on 2 sidewalls for cable egress
Construction: 20 ga. white powder-coated steel
Size: 6.26 inches by 6.20 inches by 2.02 inches (159.004mm by 157.48mm by .308mm)

Specifications:

Location WALL-MOUNT
Nema Rating NO
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.