GENTEX CORP | 917-0059-002 | S1209
S1209 Series Photoelectric System Smoke Alarm, 6.25 Inch Dia x 1.8 Inch Depth, 120 Volt AC, 60 Hz, 0.045 Amp, 0.07 Amp (Relay Options)

MFR PART #  917-0059-002  | S1209
PART #  785222
Minimum 1 Each
In Stock

Description

The S1209 Series is provided with a 9 Volt DC alkaline battery for emergency power back-up in the event building power is lost. The battery impedance is verified And the alarm provides a low or missing battery warning. The battery drawer provides easy replacement without removing the unit from the wall or ceiling.

Features

  • Photoelectric smoke sensing technology
  • Horn frequency 3100 Hz
  • Temporal 3 evacuation audible signal
  • Optional auxiliary form A/Form C relay contacts
  • Relay contacts operate when on battery back-up
  • Nominal 2.5% sensitivity
  • Push button self test featurerifies power sources/operation
  • Push and hold button functional test feature, analyzes sensing chamber
  • Quick-disconnect wiring harness
  • DUALINK - tandem with all Gentex tandem capable alarms
  • Red LED pulses every 30 Sec, green LED for AC power on
  • Solidate Red LED to indicate smoke presence
  • Mounting hardware adapts to standard junction boxes
  • Dust cover to prevent particle contamination during installation
  • Low or missing battery indicator
  • Non-latching (self restoring), mounting hardware adapts to stdard junction boxes
  • Quick disconnect wiring harness, Solid state LED condition indicator, Pulsing LED sensing chamber

Tech Info

ANSI/UL 217 Listed, CSFM # 7257-0569:0145, NFPA 72, IBC/IFC/IRC, ISO 9001:2008

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.