HIRSCHMANN | 942025005
Managed IP 65 / IP 67 switch in accordance with IEEE 802.3, store-and-forward-switching, software layer 2 Basic, electrical Fast-Ethernet (10/100 MBit/s) M12-ports

MFR PART #  942025005
PART #  599092
Minimum 1 EACH
Call for Availability

Description

The OCTOPUS switches are suited for outdoor applications with rough environmental conditions. Because of the branch typical approvals they can be used in transport applications (E1), as well as in trains (EN 50155) and ships (GL).
The switch’s compact (184 x 189 x 70 mm) housing is designed for wall mounting and it can be rapidly taken into operation via plug & play. It can be configured using a command line interface (CLI), DHCP relay agent Option 82 or HiDiscovery, or via the autoconfiguration adapter ACA11-M12 EEC.

Applications

The OCTOPUS switches are suited for outdoor applications with rough environmental conditions. Because of the branch typical approvals they can be used in transport applications (E1), as well as in trains (EN 50155) and ships (GL).

Features

  • Management software for configuration and diagnostics
  • Fast redundancy methods
  • Ingress p rotection rating IP67
  • Extended temperature range from -40C to +70C
  • Approved for use in rail vehicles
  • 9 Fast Ethernet ports with D-coded M12 connectors
  • Redundant power supply
  • Potential-free contacts for signaling alarms
  • V.24 interface
  • LEDs for status displays
  • Fast activation by plug and play
  • Strong and compact metal housing

Specifications:

Rating IP67
Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.