HIRSCHMANN | 943434023 | RS20-1600
16 port Fast-Ethernet Compact OpenRail Switch, managed, software Layer 2 Enhanced, for DIN rail store-and-forward-switching, fanless; 16 ports in total; 1. uplink: 10/100BASE-TX, RJ45; 2. uplink: 10/100BASE-TX, RJ45; 14 x 10/100 BASE TX, RJ45

MFR PART #  943434023  | RS20-1600
PART #  368985
Minimum 1 Each
Call for Availability

Applications

The RS20 compact OpenRail managed Ethernet switches can accommodate from four to twenty-five port densities and are available with Fast Ethernet Uplink Ports, All Copper, or one to two Fiber Ports, or three Fiber ports. The fiber ports are available in multimode and/or single-mode.

Features

  • Available in 4/8/9/16/17/24 and 25 x100 Mbps ports
  • Fully managed (web, SNMP and CLI) - VLAN, IGMP snooping (multicast filtering), port mirroring, port control, port security, link alarms, broadcast limiter, traffic diagnostics, ring redundancy and much more
  • Fiber ports are available in multimode and/or single-mode
  • Dual power inputs and fault relay
  • USB port for configuration backup/restore and fast device replacement
  • Std. 0C to + 60C (- 40C to +70C, conformal coating available)
  • Differentiator ween similar switches listed is the firmware level/features. See bottom of page 5 (E is Enhanced, P is Professional)
  • Reliability - Designed to operate in environments ranging from -40C to +70C and tolerate shock and vibration levels that would quickly destroy office grade switches.
  • Flexibility - Available in standard configurations ranging from 4 to 26 port, with both copper and fiber ports, Gigabit and 10/1000 speeds and in managed and unmanaged configurations, theses switches offer the ideal mix o f flexibility, horsepower, and value.
  • Ease of Installation - There is no need for additional documentation, standard procedures, or operator training when RS20/30/40 switches are installed in the same network as other Hirschmann products because they u se a common firmware as other Hirschmann products allowing networks to easily evolve and change.

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.