HIRSCHMANN | 943824002 | SPIDER 5TX
Spider 5TX Ethernet Switch Unmanaged 5 Port RJ45 10/100 Mbps

MFR PART #  943824002  | SPIDER 5TX
PART #  373182
Minimum 1 Each
In Stock

Description

New Spider 3 line Cross Ref- Anixter PN 703200

Entry level industrial ETHERNET rail switch, store and forward switching mode, Ethernet and Fast-Ethernet (10/100 Mbit/s).

Applications

The SPIDER family of switches provides users with an economical, yet highly reliable hardened Ethernet switch. Models are available with Gigabit and PoE ports.
All copper/RJ45 ports are auto-negotiating and auto-crossing -- the SPIDERS will work with either patch or cross-over cables. The 100 Mbps fiber ports are available in multimode (MM) and single-mode (SM) with either SC or ST sockets (Gigabit fiber is via SFPs - see page 65). All SPIDER switches are extremely compact and have LED indicators that provide information on power
status, link status, and data rate.

Features

  • Compact design - Enables a solid entry-level ethernet switch for industrial environments. These simple unmanaged switches offer plug & play functionality typically at the edge of an ethernet infrastructure
  • Plug & Play - Allows for quick commissioning
  • Broad offering - provides fiber optic, Fast Ethernet, and Power over Ethernet( PoE) options

Specifications:

Rating IP20
Type ETHERNET SWITCH (UNMANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.